Skip Content
TORCH RUBBER 3PC W/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH RUBBER 3PC W/C

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDCWP18-25R
  • Mfr. Model # WP18-25R
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 731
  • Shipping Weight 6.7 lbs

Product Details

Water-cooled torch. Amps: 250 AC/350 DC. Length: 25 ft WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

Technical Specs

  • Includes Torch Body, Handle, 25 ft. Power Cable, Braided and Long Back Cap
  • Application Electrode Range 0.020" - 5/32" TIG/GTAW
  • Item TIG Torch Water Cooled Kit
  • Output Range (Amps) 350 ADC, 245 AAC (100% Duty Cycle)
  • Series W-350

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list