!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17F

TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17F

WELDCRAFT

TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17F

TIG TORCH PACKAGE, AIR-COOLED, A-150, 25 FT, RUBBER, 1-PIECE, 17F

WELDCRAFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $439.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WDCWP17F25R
  • Mfr. Model # WP-17F-25-R
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 2170
  • Shipping Weight 5.31 lbs

Product Details

Air-cooled torch with valve. Amps: 115 AC/150 DC. Length: 25 ft. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

Technical Specs

  • Item Air-Cooled Torch w/Flex Head
  • Duty Cycle 60 %
  • Neck Type Flexible
  • Welding Processes TIG Welding (GTAW)
  • Back Cap Included Yes
  • Cooling Method Air-Cooled
  • For Maximum Electrode Diameter 1/8 in
  • Gas Hose Included No
  • Includes Torch Body, Handle, 25 Ft. Rubber Power Cable
  • Power Cord Construction 1-Piece
  • Power Cord Length 25 ft
  • Water Hose Included No
  • Compatible with Series A-150 Series
  • Maximum Current 150 A
  • TIG Torch Series A-150
  • Application Electrode Range .020"-1/8" TIG / GTAW
  • Back Cap Size Designation Long
  • Features Diamond Grip(TM) Head Design, Improve Control and Comfort, Maximum Versatility, Reduce Downtime, Utilize Existing Parts
  • For Minimum Electrode Diameter 0.02 in
  • Gas Valve Included No
  • Model 17F
  • Power Cord Included No
  • Power Cord Material Rubber

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list