TORCH REFILLABLE HEAVY DUTY LTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH REFILLABLE HEAVY DUTY LTR

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE420001
  • Mfr. Model # 420001
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Flame Type Pencil
  • Application Car/bicycle Lock De-icing, Camping, Cigarette/cigar Lighter
  • Length 3"
  • Item Turbo Lite Torch
  • Fuel Butane
  • Ignitor Automatic
  • Propane Temp. 1300 Degrees C
  • MAPP Temp. 1300 Degrees C
  • Cuts Up To 0"
  • Includes Lighter on Chain With Ring
  • MAPP Btus per Hour 5000
  • Propane Btus per Hour 5000
  • Head Open
  • Characteristics Complete Portability, Flame Lock Child Resistant
  • Series Buta Jet
  • Silver Braze Tube 5 mm
  • Propane Gas Silver Braze 5 mm
  • Propane Gas Soft Solder 5 mm
  • Silver Braze Tube w/MAPP Gas 5 mm
  • Soft Solder Tube Cap. 5 mm
  • MAPP Gas Silver Braze 5 mm
  • Soft Solder Tube Cap. w/MAPP Gas 5 mm
  • MAPP Gas Soft Solder 5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list