Skip Content
TORCH PROPANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH PROPANE

TIGERTORCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGR95B
  • Mfr. Model # 95B
  • UNSPSC # 12131707
  • CATALOGUE PAGE # 780
  • Shipping Weight 1.0 lbs

Product Details

Tiger torch. Cast iron head, single Barber jet with flash protection, steel stem, plastic hand grip and needle valve.

Technical Specs

  • Application Single Barber Jet, Steel Stem, Plastic Hand Grip, Needle Valve
  • Includes Steel Stem, Plastic Hand Grip and Needle Valve
  • Length 26"
  • Item Torch Propane
  • MAPP Btus per Hour 210,000
  • Propane Btus per Hour 210,000
  • Head Cast Iron
  • Characteristics Single Barber Jet with Flash Protection, Steel Stem,plastic Hand Grip and Needle Valve
  • Fuel Propane
  • Flame Type Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list