TORCH MOUNT CHECK VALVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH MOUNT CHECK VALVES

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWH697
  • Mfr. Model # H697
  • UNSPSC # 40141600
  • CATALOGUE PAGE # 773
  • Shipping Weight 0.19 lbs

Product Details

Prevents dangerous reverse flow of oxygen and fuel gases when a tip becomes clogged or when one cylinder empties during use. Prevents the higher pressure gas from backing up into the other hose and into the regulator which could lead to a regulator explosion.

Technical Specs

  • For Use With Torches
  • Item Torch Mount
  • Gas Type Oxygen and Fuel Gases
  • Number of Pieces 2
  • Construction Brass
  • Function Prevents Reverse Flow of Gases
  • Standards UL Listed
  • Connection 9/16"-18 R and L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list