TORCH MOBILE SYSTEM II LX400FB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

TORCH MOBILE SYSTEM II LX400FB

WORTHINGTON

Clearance Price :
$114.70 / EACH

Your Price :
$458.80 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331796
  • Mfr. Model # 331796
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Product Details

Worthington(TM) Mobile Torch System(R) II. Allows for easy accessibility into any job situations such as crawl spaces, attics and other confined spaces. The durable storage case holds two 14.1 oz. MAP-Pro(TM) or propane fuel cylinders, solder accessories and tools.

Technical Specs

  • Item LXPSREG Regulator
  • Includes 12-1/2 ft. Hose, All Brass Regulator, Handle, 1/2" Tip, Case
  • Gas Service MAPP/PRO
  • MAPP Btus per Hour 10,064
  • Propane Temp. 3450 Degrees F
  • MAPP Temp. 3650
  • Flame Type Swirl
  • Series LX400FB
  • Propane Btus per Hour 10,672
  • Propane Gas Silver Braze 1/4" to 3/4"
  • Ignitor Self Igniting
  • Propane Gas Soft Solder 1/4" to 1-1/2"
  • Silver Braze Tube w/MAPP Gas 1/4" to 1-1/4"
  • Soft Solder Tube Cap. w/MAPP Gas 1/4" to 2-1/2"
  • MAPP Gas Soft Solder 1/4" to 2-1/2"
  • Welding Application General Brazing, Soldering

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list