TORCH MOBILE SYSTEM II LX300FB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH MOBILE SYSTEM II LX300FB

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331810
  • Mfr. Model # 331810
  • UNSPSC # 27113200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Product Details

Worthington(TM) Mobile Torch System(R) II. Allows for easy accessibility into any job situations such as crawl spaces, attics and other confined spaces. The durable storage case holds two 14.1 oz. MAP-Pro(TM) or propane fuel cylinders, solder accessories and tools.

Technical Specs

  • Includes Mobile Torch II Case, All Brass Regulator, 12-1/2 Ft. Hose With Metal Strain Relief, Ap Handle, Self-Igniting Swirl Flame Tip
  • Item Mobile Torch System II
  • Cutting Tips LP400 1/2"
  • Heating Head LP400 1/2"
  • Cutting Attachment Self-Igniting Swirl Flame Air Propane or Map/Pro Tip
  • Pressure Regulator All Brass Regulator
  • Characteristics Mobile Torch System
  • Torch Handle AP
  • Welding Nozzles LP400 1/2"
  • Fuel Propane or Map/Pro
  • Tip Series Swirl Flame
  • Application Soldering
  • For Use With CGA 600
  • Standards Not rated
  • Outlet Connection Not rated
  • Inlet Connection CGA-600
  • Head Angle 45 degrees
  • Delivery Pressure Range Not Rated
  • Max. Inlet Pressure Not rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list