Skip Content
TORCH MACHINE MT-204A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH MACHINE MT-204A

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0380-0215
  • Mfr. Model # 0380-0215
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 762
  • Shipping Weight 3.7 lbs

Product Details

Machine torch MT200 and MT 300. These machine cutting torches are available in two and three-hose models. Three-hose torches are high performance straight through design that minimizes turbulence and improves cut quality.Reverse flow check valves are supplied for use at the torches inlet connection.

Technical Specs

  • Features The Check Valve Prevents the Reverse Flow of Gases, Disk Assembly Seals Tight Against Seat in Event of Reverse Flow, Spring Compresses Under Normal Flow, Moving Disk Assembly Forward and Allowing Gas Flow
  • Number of Hoses 2
  • Item Machine Cutting Torch
  • Length (In.) 8-1/2"
  • Series MT 204A
  • Handle Dia. 4-1/2'

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list