TORCH LX800B AIR ACETYLENE KIT-LX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TORCH LX800B AIR ACETYLENE KIT-LX

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331945
  • Mfr. Model # 331945
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 781
  • Shipping Weight 7.7 lbs
Compare

Product Details

Worthington(TM) air acetylene kit. B and MC style kits come complete with brass piston regulator TANKTOTE handle with GAUGEGUARD, AA handle, 12.5 ft hose with metal strain relief, TANKTOTE sleeve and selected swirl flame tips. Tank not included.

Technical Specs

  • Includes Air Acetylene Piston Regulator, AA Torch Handle, AA Hose, Tank Tote Sleeve, Self-Igniting Swirl Flame Tips, Tank Key
  • Cutting Tips AA800 5/16" Self-Igniting Swirl Flame Tip
  • Pressure Regulator Air Acetylene Piston Regulator with Tanktote Handle, Gaugeguard and 2" Easy Read Gauge
  • Item B Air Acetylene Kit
  • Torch Handle AA
  • Welding Nozzles AA800 5/16" Self-Igniting Swirl Flame Tip
  • Heating Head AA800 5/16"
  • Tip Series Swirl Flame
  • For Use With B Tank
  • Inlet Connection B
  • Standards Not rated
  • Head Angle 45 degrees
  • Outlet Connection Not rated

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list