TORCH LX500MC AIR ACETYLENE KIT-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH LX500MC AIR ACETYLENE KIT-L

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331960
  • Mfr. Model # 331960
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 781
  • Shipping Weight 7.7 lbs

Product Details

Worthington(TM) air acetylene kit. B and MC style kits come complete with brass piston regulator TANKTOTE handle with GAUGEGUARD, AA handle, 12.5 ft hose with metal strain relief, TANKTOTE sleeve and selected swirl flame tips. Tank not included.

Technical Specs

  • Includes Air Acetylene Piston Regulator, AA Torch Handle, AA Hose, Tank Tote Sleeve, Self-Igniting Swirl Flame Tips, Tank Key
  • Item MC Air Acetylene Kit
  • Pressure Regulator Air Acetylene Piston Regulator with Tanktote Handle, Gaugeguard and 2" Easy Read Gauge
  • Cutting Tips AA500 1/4" Self-Igniting Swirl Flame Tip
  • Torch Handle AA
  • Welding Nozzles AA500 1/4" Self-Igniting Swirl Flame Tip
  • Fuel Acetylene
  • Characteristics MC Air Acetylene Kit
  • Gauge Size 2"
  • Heating Head AA500 1/4"
  • Tip Series Swirl Flame
  • For Use With MC Tank
  • Application Soldering and Brazing
  • Standards Not rated
  • Delivery Pressure Range Not Rated
  • Outlet Connection Not rated
  • Inlet Connection MC
  • Max. Inlet Pressure Not rated
  • Head Angle 45 degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list