Skip Content
TORCH LX3B AIR ACETYLENE KIT-LX3B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH LX3B AIR ACETYLENE KIT-LX3B

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331805
  • Mfr. Model # 331805
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 781
  • Shipping Weight 7.7 lbs

Product Details

Worthington(TM) air acetylene kit. B and MC style kits come complete with brass piston regulator TANKTOTE handle with GAUGEGUARD, AA handle, 12.5 ft hose with metal strain relief, TANKTOTE sleeve and selected swirl flame tips. Tank not included.

Technical Specs

  • Pressure Regulator Air Acetylene Piston Regulator with Tanktote Handle, Gaugeguard and 2" Easy Read Gauge
  • Torch Handle AA
  • Includes Regulator With Tanktote Handle, Gaugeguard , Aa Torch Handle, Aa Hose, "B" Tank Key, Swirl Flame Tip, Tanktote Sleeve
  • Item "B" Air Acetylene Kits
  • Welding Nozzles A3 3/16" Swirl Flame Tip
  • Cutting Tips A3 3/16" Swirl Flame Tip
  • Characteristics B Air Acetylene Kit
  • Fuel Acetylene
  • Tip Series Swirl Flame
  • Gauge Size 2"
  • Heating Head A3 3/16"
  • For Use With B Tank
  • Application Soldering and Brazing
  • Standards Not rated
  • Inlet Connection B
  • Outlet Connection Not rated
  • Head Angle 45 degrees
  • Max. Inlet Pressure Not rated
  • Delivery Pressure Range Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list