Skip Content
Discontinued with Replacement
TORCH LT90 SELF IGN SWIRL FLAME L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORCH LT90 SELF IGN SWIRL FLAME L

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR21174
  • Mfr. Model # 21174
  • UNSPSC # 12131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs
Suggested Replacement Product
TORCH LT90 SELF IGN SWIRL FLAME L

Price: NA

Technical Specs

  • Item Torch
  • Flame Type Swirl
  • Fuel Propane/MaxPP
  • Ignitor Fuel Control Knob
  • Propane Gas Silver Braze 1/16 to 1"
  • Silver Braze Tube w/MAPP Gas 1/8 to 1/2"
  • MAPP Gas Soft Solder 1/4 to 3"
  • Propane Gas Soft Solder 1/8 to 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list