TORCH KIT VICTOR STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH KIT VICTOR STYLE

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWWURKS-V
  • Mfr. Model # WURKS-V
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 752
  • Shipping Weight 12.55 lbs

Product Details

Wurks(R)-V medium duty tube mix welding & cutting Outfit. A complete 12-piece all-purpose outfit for cutting, welding, and brazing. Comes complete in a rugged tool box with a compartmented accessory tray.

Technical Specs

  • Cutting Attachment CA350
  • Torch Handle WH350
  • Gauge Size 2 po
  • Application Cutting, Welding, Heating
  • Includes 12.5' Twin Hose 3/16" "B", Goggles, Shade No.5, Flint Lighter, Tip Cleaner Set, Leather Welding Gloves
  • Item Uniweld Wurks-V
  • Cutting Tips 3-101-0
  • Series Wurks(R)
  • Fuel Acetylene
  • For Use With Oxyacetylene
  • Gas Service Oxygen
  • Cuts Up To 3/8 po
  • Heating Head Type 13
  • Welding Nozzles 13-2
  • Welds Up To 1/8"
  • Stages 1
  • Tip Series TYPE13
  • Characteristics V-Style Tube Mix Cutting Attachment
  • Inlet Connection Oxygen CGA540, Acetylene CGA510
  • Delivery Pressure Range 2-15 PSIG Acetylene, 5-80 PSIG Oxygen
  • Outlet Connection 9/16"-18, B
  • Head Angle 90 deg.
  • Max. Inlet Pressure MR8210 3000 PSI, MR8211 500 PSI

Compliance and Restrictions

  • None

Alternate Search Terms