Skip Content
TORCH KIT TRIGGER START PROPANE 2PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TORCH KIT TRIGGER START PROPANE 2PC

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORTS3000KC
  • Mfr. Model # TS3000KC
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 787
  • Shipping Weight 1.0 lbs

Product Details

Quickfire self igniting torch head kit includes a propane cylinder.

Technical Specs

  • Item Quick-fire Self Igniting Torch Head Kit (includes Propane Cylinder)
  • Head Fixed
  • MAPP Temp. Not Rated
  • Propane Temp. Not Rated
  • Cuts Up To Not Rated
  • Includes Torch and 14.1 Oz. Propane Cylinder
  • Application General Purpose
  • Length 13.10"
  • Propane Btus per Hour Not Rated
  • Series 3000
  • Characteristics Instant-on Trigger, Adjustable Flame Control
  • Propane Gas Soft Solder Yes
  • Fuel Propane
  • Ignitor Self Igniting

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list