TORCH KIT SPARK IGNITING SWIVEL HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORCH KIT SPARK IGNITING SWIVEL HD

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORBZTS839ZKCSM
  • Mfr. Model # BZTS839ZKCSM
  • UNSPSC # 12131707
  • CATALOGUE PAGE # 787
  • Shipping Weight 2.54 lbs

Product Details

Trigger start adjustable high output cast aluminum torch features flame adjustment control, high output stainless steel burn tube, cast aluminum body and swirl flame tip. Burns propane or hotter MAPP(R) gas.

Technical Specs

  • Head Cast Aluminium
  • Item Trigger Start High Output Adjustable Torch Kit
  • MAPP Temp. Not Rated
  • Propane Temp. Not Rated
  • Cuts Up To Not Rated
  • Application Ideal for Soldering and Brazing in Hard to Reach Spots
  • Includes Includes Torch and 14.1 Oz. Map-pro(TM) Fuel Cylinder
  • Length 13"
  • MAPP Btus per Hour Not Rated
  • Propane Btus per Hour Not Rated
  • Series 839
  • Fuel Propane or Hotter Mapp Gas.
  • Characteristics Flame Adjustment Control, High Output Stainless Steel Burn Tube
  • Silver Braze Tube Yes
  • Propane Gas Soft Solder Yes
  • Silver Braze Tube w/MAPP Gas Yes
  • Soft Solder Tube Cap. Yes
  • MAPP Gas Soft Solder Yes
  • Propane Gas Silver Braze Yes
  • Soft Solder Tube Cap. w/MAPP Gas Yes
  • MAPP Gas Silver Braze Yes
  • Ignitor Trigger-Activated

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list