!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TORCH KIT PROPANE 500,000 BTU

TORCH KIT PROPANE 500,000 BTU

WESTWARD

TORCH KIT PROPANE 500,000 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORCH KIT PROPANE 500,000 BTU

TORCH KIT PROPANE 500,000 BTU

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW2CZD5
  • Mfr. Model # 2CZD5
  • UNSPSC # 12131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.26 lbs

Product Details

Scorching torch. Capable of producing 500,000 BTU per hour. Hooks up to any standard 20 lb. propane tank. Features a molded handle, safety valve, 10 ft propane hose and spark striker.

Technical Specs

  • Item Outdoor Torch
  • Includes Spark Lighter, 10 ft. Hose
  • Application Hooks Up to Standard 20 Pound Propane Tank To Heat Asphalt, Burn Weeds, Melt Ice, Remove Paint

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list