Skip Content
TORCH KIT PROPANE 50,000 BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH KIT PROPANE 50,000 BTU

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2CZD7
  • Mfr. Model # 2CZD7
  • UNSPSC # 12131707
  • CATALOGUE PAGE # 780
  • Shipping Weight 5.56 lbs

Product Details

Propane heating torch kit. Capable of producing 50,000 BTU per hour. Hooks up to any standard 20 lb. propane tank. Features a POL safety valve and spark striker.

Technical Specs

  • Includes Pol Safety Valve and Striker
  • Item Torch Kit
  • Application For Plumbing, Roofing, Farm, Home and Construction
  • Propane Btus per Hour 50,000
  • Characteristics 50,000 Btu, Pressure Regulated to 18 Psi, Portable
  • Fuel Propane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list