Skip Content
TORCH KIT PENCIL 2PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH KIT PENCIL 2PC

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORBZUL100
  • Mfr. Model # BZUL100
  • UNSPSC # 23171541
  • CATALOGUE PAGE # 787
  • Shipping Weight 1.0 lbs

Product Details

2-piece pencil flame torch kit includes BRZUL2317 torch and 14.1 oz. propane cylinder. Features solid brass construction, exclusive safety design features and needle valve control make this economical torch ready to years of use on most household jobs.

Technical Specs

  • Item 2 Piece Pencil Flame Torch Kit
  • Head Fixed
  • MAPP Temp. Not Rated
  • Propane Temp. Not Rated
  • Cuts Up To Not Rated
  • Includes 14.1 Oz. Propane Fuel Cylinder
  • Application House Hold Jobs
  • Length 10.5"
  • Propane Btus per Hour Not Rated
  • Series 100
  • Characteristics Exclusive Safety Design Features and Needle Valve Control
  • Fuel Propane
  • Propane Gas Soft Solder Yes
  • Ignitor Sparker

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list