!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TORCH HANDLE, 7½ IN LENGTH, WH200 SERIES, HEAVY DUTY

TORCH HANDLE, 7½ IN LENGTH, WH200 SERIES, HEAVY DUTY

MILLER-SMITH EQUIPMENT

TORCH HANDLE, 7½ IN LENGTH, WH200 SERIES, HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORCH HANDLE, 7½ IN LENGTH, WH200 SERIES, HEAVY DUTY

TORCH HANDLE, 7½ IN LENGTH, WH200 SERIES, HEAVY DUTY

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $457.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SMWWH200A
  • Mfr. Model # WH200A
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 2229
  • Shipping Weight 1.32 lbs

Product Details

Heavy-duty high volume torch handle. Rugged torch handle for high volume heating tips and general purpose welding, brazing and cutting. Features rugged silver brazed construction, forged brass butt, solid brass seat, and fluted easy grip handle. Needle valves are stainless steel ball type.

Technical Specs

  • Item Torch Handle
  • Torch Series WH200
  • Inlet Connection Size 9/16"-18
  • Overall Length 7 1/2 in
  • Inlet Thread Direction Left Hand
  • Weight 16.16 oz
  • Compatible Heating Tip Series ST600, ST800
  • Compatible Cutting Attachment DG200, DG205, DG209, SC200, SC205, SC209, SC509
  • Body Material Brass, Silver
  • Duty Rating Heavy Duty
  • Handle Diameter 1 in
  • Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene
  • Hose Fitting Size B
  • Maximum Welding Thickness 3 in
  • Inlet Connection Gender Male
  • Inlet Connection Type UNF
  • Torch Style Smith
  • Compatible Welding and Brazing Tip Series SW200, SW400
  • Compatible Tip Mixer MC Series, ST Series, SW Series
  • Compatible Tip Series SC, ST, SW
  • Features Replaceable Hose Connections
  • Maximum Cutting Thickness 8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list