TORCH HANDLE/CUT ATT CA1350 MD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH HANDLE/CUT ATT CA1350 MD

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0381-0418
  • Mfr. Model # 0381-0418
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 763
  • Shipping Weight 1.1 lbs

Product Details

Cutting attachment for series 100FC torch handle, model CA1350, cutting range 6 inches, tip series 3, head angle 90 Degrees .

Technical Specs

  • Tip Series 3
  • Features Forged Brass Head, Spiral Mixer Blends Oxygen and Fuel, Smooth Cutting Valve (Pull Type), Stainless Steel Tubes, Brass Coupling Nut & Double "O" Ring Seal Gives Quick Gas-Tight Seal Tightening With Out Wrench, Length 8" (203.2 mm) - Weight 13 Oz. (0.37 kg)
  • Gas Service All Fuel Gases with Appropriate Tip
  • Length (In.) 8"
  • Item Medium Duty Cutting Attachment
  • Head Angle 90 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list