Skip Content
TORCH HANDHELD PROFESSONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH HANDHELD PROFESSONAL

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE430000
  • Mfr. Model # 430000
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Cooking, Lighting Barbecues, Candles, Small Soldering Jobs
  • Flame Type Pencil
  • Fuel Butane
  • Length 4"
  • Item Pro Torch
  • Ignitor Automatic
  • MAPP Temp. 1300 Degrees C
  • Propane Temp. 1300 Degrees C
  • Cuts Up To 0"
  • Includes All in One Torch
  • MAPP Btus per Hour 5000
  • Propane Btus per Hour 5000
  • Head 3/4"
  • Series Buta Jet
  • Characteristics Complete Portability, Hi-tech Polymer Construction - Light Weight Yet Sturdy
  • Silver Braze Tube 5 mm
  • Propane Gas Silver Braze 5 mm
  • Propane Gas Soft Solder 5 mm
  • Silver Braze Tube w/MAPP Gas 5 mm
  • MAPP Gas Soft Solder 5 mm
  • Soft Solder Tube Cap. 5 mm
  • MAPP Gas Silver Braze 5 mm
  • Soft Solder Tube Cap. w/MAPP Gas 5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list