Skip Content
TORCH HANDHELD INDUSTRIAL LTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH HANDHELD INDUSTRIAL LTR

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE423000
  • Mfr. Model # 423000
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 788
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Microjet Torch
  • Application Snow and Ice Melting/de-icing, Lighting Barbecues, Candles, Small Heating Jobs
  • Length 3"
  • Includes Fuel Cell
  • Flame Type Pencil
  • Fuel Butane
  • Ignitor Automatic
  • MAPP Temp. 1300 Degrees C
  • Propane Temp. 1300 Degrees C
  • Cuts Up To 0"
  • MAPP Btus per Hour 5000
  • Propane Btus per Hour 5000
  • Head 1/2"
  • Characteristics Complete Portability
  • Series Buta Jet
  • Silver Braze Tube 5 mm
  • Propane Gas Soft Solder 5 mm
  • Propane Gas Silver Braze 5 mm
  • Silver Braze Tube w/MAPP Gas 5 mm
  • MAPP Gas Soft Solder 5 mm
  • Soft Solder Tube Cap. 5 mm
  • MAPP Gas Silver Braze 5 mm
  • Soft Solder Tube Cap. w/MAPP Gas 5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list