Skip Content
TORCH ERGOCUT S75 6M - 1/4G 4 WIRES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH ERGOCUT S75 6M - 1/4G 4 WIRES

TRAFIMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFIPA1603
  • Mfr. Model # PA1603
  • UNSPSC # 23241506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.958 lbs

Technical Specs

  • Application Plasma Cutting
  • Cuts Up To 23 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list