TORCH END PLUG OXYGEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH END PLUG OXYGEN

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSBQDB100
  • Mfr. Model # QDB100
  • UNSPSC # 12131707
  • CATALOGUE PAGE # 773
  • Shipping Weight 2.26 lbs

Product Details

Instant connections speed set-up and takedown with 100% tested advance high-flow design. For welding, cutting, brazing, and plasma applications. Colour coded for added safety and speed.

Technical Specs

  • Item Male Plug
  • Features Brass Construction Provides Long Service Life-cycle Tested Over 10,000 Operations Indicating a Service Life of 10 To12 Yr.s of Comparable Use, Non-interchangeable Oxygen and Fuel Gas Connectors Prevent Accidental Gas Mixing, for Inert Gas Models, Demand Valve on Supply Side Creates a Positive Seal When Fitting is Not Connected
  • Material Brass
  • Standards UL listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list