TORCH CUTTING CA1260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH CUTTING CA1260

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0381-0162
  • Mfr. Model # 0381-0162
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Features Die-forged Brass Heads, Spiral Mixer that Blends Oxygen and Fuel, Stainless Steel Tubes, Brass Coupling Nuts, Smooth Cutting Valve and Double O Ring Tapered Seal for Quick, Gas-tight Seal without a Tightening Wrench
  • Item 1260 Series Cutting Attachment
  • Welds Up To 3
  • Gas Service All
  • Tip Series 3
  • For Use With Victor 100 Series Welding Handle
  • Length 8"
  • Cuts Up To 3"
  • Material Stainless Steel/Brass
  • Series Victor 1260 Series
  • Torch Handle All Victor Style 100 Series
  • Tip Type Cutting
  • Duty Rating Heavy Duty
  • Head Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list