Skip Content
TORCH BUTANE MICRO W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH BUTANE MICRO W/CASE

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFXTFX2050SE
  • Mfr. Model # TFX2050SE
  • UNSPSC # 27112727
  • CATALOGUE PAGE # 1375
  • Shipping Weight 1.58 lbs

Product Details

Electronic instant ignition system. Adjustable flame. Hand-held free-standing design. Refillable butane fuel tank. Optional heating heads available. TFX2050SE includes 2 accessory tips and a carrying case.

Technical Specs

  • Item Butane Micro Torch Special Edition
  • Shrink Tubing Adhesive Lined No
  • Features Electronic Instant Ignition System (155mm H X 90mm W X 35mm Dia.)
  • Colour Black
  • Shrink Tubing Type Butane Micro Torch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list