Skip Content
TORCH BODY 150A A/C FLEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH BODY 150A A/C FLEX

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW17F
  • Mfr. Model # MW17F
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 733
  • Shipping Weight 0.19 lbs

Product Details

Replacement flexible torch body 150 amp, 17 series TIG torch.

Technical Specs

  • Item Torch Body
  • Input (Amps) 150 A
  • Features Flex Head
  • Application Air Cooled TIG Welding
  • Includes Flex Head
  • Series 17 Series TIG Torch
  • Welding Processes TIG

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List