Skip Content
TORCH ASSEMBLY GAS AXE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH ASSEMBLY GAS AXE

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC960
  • Mfr. Model # SC960
  • UNSPSC # 23271702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Gas Axe(TM) extra heavy-duty torches are ideal for scrap/demolition cutting. Designed for severe applications. Excellent for use with propane or natural gas. Works with all gases including propylene based fuels, and acetylene. Extra high capacity cuts to 24 in with acetylene, 20 in with propane.

Technical Specs

  • Features Manganese Bronze Head Prevent Head Heat Warping and the Thick Wall, High Capacity Stainless Steel Tubes With Reinforced Tube Supports Provide High Gas Flow and Superior Strength, Reversible Ergonomic Cutting Lever Allows Top or Bottom Mount of the Cutting Lever
  • Gas Service All
  • Item Extra Heavy Duty Cutting Torch
  • Length (In.) 72
  • Cuts Up To 24"
  • Head 180 Degrees
  • Series SC Heavy Duty
  • Tip Series SC Series
  • Head Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list