TORCH ASSEMBLY GAS AXE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORCH ASSEMBLY GAS AXE

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC950
  • Mfr. Model # SC950
  • UNSPSC # 23271702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Gas Axe(TM) extra heavy-duty torches are ideal for scrap/demolition cutting. Designed for severe applications. Excellent for use with propane or natural gas. Works with all gases including propylene based fuels, and acetylene. Extra high capacity cuts to 24 in with acetylene, 20 in with propane.

Technical Specs

  • Item 5" Length
  • Length (In.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list