Skip Content
TORCH ASSEMBLY AIR COOLED TIG 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH ASSEMBLY AIR COOLED TIG 25

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDCWP17FV25-2
  • Mfr. Model # WP17FV25-2
  • UNSPSC # 23171517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Includes Torch Body, Handle, 25 ft. Rubber Power Cable, 2 Pc
  • Item Air Cooled Torch Package
  • Application Aerospace, Automotive/Motorsport, Fabrication, Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication
  • Output Range (Amps) 150 Amp DC, 115 Amp AC (60% Duty Cycle)
  • Series Weldcraft A-150 Flex Valve
  • Accepts Electrode Range: .020-1/8 In. (0.5-3.2 mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list