Skip Content
TORCH ARCWATER II 5/16 COLLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORCH ARCWATER II 5/16 COLLET

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC14-05-0127
  • Mfr. Model # 14-05-0127
  • UNSPSC # 23101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Item Arcwater II Combination Torch
  • Features The Torch Uses a High Pressure Jet of Water Which Exits the Torch Through an Orfice Positioned Under the Electrode. This Force Pushes Away Molten Metal From The Work Surface, Water Pressure Requirement 90 - 110 psi (6.33 - 7.73 kg/cm2) Over Bottom Pressure, Water Flow Rate 3.5 Gallons/Minute (13.25 L/Min), One Piece Construction, Fully Insulated, Bright Orange for High Visibility
  • Cable Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list