Skip Content
Discontinued with Replacement
TORCH ANGLE ARC K2000 W/7FT CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORCH ANGLE ARC K2000 W/7FT CABLE

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC61-046-006
  • Mfr. Model # 61-046-006
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs
Suggested Replacement Product
TORCH ANGLE ARC K3000 W/7FT CABLE

Price: NA

Product Details

New and improved airflow and four barrel air nozzle gives optimum metal removal. At 450 A maximum it is rated for light-duty applications and is designed for jobs in such places as repair shops, farms and ranches, body shops and sheet metal shops to name

Technical Specs

  • Item K2000 Carbon Arc Torch with 7' Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list