Discontinued with Replacement
TORCH AA900 AIR ACETYLENE SI TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORCH AA900 AIR ACETYLENE SI TIP

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR21852
  • Mfr. Model # 21852
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
TORCH AA900 AIR ACETYLENE SI TIP

Your Price: NA

Technical Specs

  • Flame Type Self-Igniting Swirl
  • Series AA900
  • Item Air Acetylene Tip
  • Soft Solder Tube Cap. 2 to 3-1/2" or 50 to 90mm
  • Tip Size 1/2" or 12.7mm
  • Silver Solder Tube 1 to 2" or 25 to 50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list