Skip Content
Discontinued with Replacement
TORCH AA800 AIR ACETYLENE SI TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORCH AA800 AIR ACETYLENE SI TIP

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR21851
  • Mfr. Model # 21851
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs
Suggested Replacement Product
TORCH AA800 AIR ACETYLENE SI TIP

Price: NA

Technical Specs

  • Item Air Acetylene Tip
  • Flame Type Self-Igniting Swirl
  • Series AA800
  • Tip Size 5/16" or 7.9mm
  • Soft Solder Tube Cap. 1 to 4" or 25 to 100mm
  • Silver Solder Tube 1/2 to 2" or 12 to 50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list