Skip Content
Discontinued with Replacement
TORCH A11 AIR ACETYLENE TIP 6/CS- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORCH A11 AIR ACETYLENE TIP 6/CS-

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR21847
  • Mfr. Model # 21847
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
TORCH A11 AIR ACETYLENE TIP 6/CS-

Price: NA

Technical Specs

  • Flame Type Swirl
  • Item Air Acetylene Tip
  • Series A11
  • Tip Size 7/16" or 11.1mm
  • Soft Solder Tube Cap. 1-1/2 to 3" or 40 to 75mm
  • Silver Solder Tube 7/8 to 1-5/8" or 20 to 40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list