Skip Content
Discontinued with Replacement
TORCH 1000A CSK4000 W/10FT CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORCH 1000A CSK4000 W/10FT CABLE

CUTSKILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC61-08-80-10
  • Mfr. Model # 61-08-80-10
  • UNSPSC # 23271400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs
Suggested Replacement Product
TORCH 1000A CSK4000 W/10FT CABLE

Price: NA

Product Details

360 Degrees swivel promotes free movement to position torch. Designed with more efficient natural angles to provide more natural arm and wrist movement. Accepts pointed carbons 5/32 in (4 mm) to 1/2 in (13 mm). Accepts flat carbons 3/8 in (10 mm) to 5.8

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list