Skip Content
TOQUE W/ REFLECTIVE STRIPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOQUE W/ REFLECTIVE STRIPING

TOUGH DUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI45816BLZ
  • Mfr. Model # I45816BLZ
  • UNSPSC # 53102503
  • CATALOGUE PAGE # 2377
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Orange
  • Item Hi Visibility Tuque
  • Material 100% Acrylic Knit
  • Size One Size
  • Style Tuque/Watch Cap
  • Adjustment Type Stretch Knit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list