TOQUE THINSULATE HI VIS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOQUE THINSULATE HI VIS ORANGE

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICI35816FLOR
  • Mfr. Model # I35816-FLOR
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Fluorescent Orange
  • Material Acrylic
  • Item Toque
  • Size OSFA
  • Style Watch Cap
  • Adjustment Type Stretch Knit
  • Covers Head and Ears
  • Liner Material FX 40 3M(TM) Stretch Thinsulate(TM)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list