Skip Content
TOPPETTE,SINGLE,FIXED,100MU,ABS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOPPETTE,SINGLE,FIXED,100MU,ABS

DRAGONLAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R779
  • Mfr. Model # 21R779
  • UNSPSC # 41121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Pipettor
  • Accuracy 0.5%
  • Colour Light Grey/Light Blue
  • Material Acrylonitrile Butadiene Styrene
  • Channel 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list