Skip Content
TOPPETTE EIGHT-CHANNEL,0.5-10MU,ABS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOPPETTE EIGHT-CHANNEL,0.5-10MU,ABS

DRAGONLAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS21R786
  • Mfr. Model # 21R786
  • UNSPSC # 41121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Accuracy 10 1.50 %,5 2.50 %,1 4.00 %
  • Colour Light Grey/Light Blue
  • Item Pipettor
  • Material Acrylonitrile Butadiene Styrene
  • Channel 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list