TOPCOAT IMRON 3.5FAC PAC WH (4 USG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOPCOAT IMRON 3.5FAC PAC WH (4 USG)

AXALTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP33-24861-4USG
  • Mfr. Model # 33-24861-4USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.51 lbs

Technical Specs

  • Colour White
  • For Use With Imron(R) Undercoats
  • Finish High Gloss
  • Includes Activator, Reducer
  • Item Urethane Topcoat
  • Size 4 gal.
  • Base Type Enamel
  • Dry Time 3 hr.
  • Coverage 882 sq. ft. @ 1 mil.
  • VOC Content 3.5 g/L
  • Cure Time 7 Days
  • Dry Time Recoat 5 hr.
  • Application Temperature 70 Degrees F
  • Resin Type Urethane

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list