Skip Content
TOPCOAT IMRON 3.5FAC PAC WH(0.8USG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOPCOAT IMRON 3.5FAC PAC WH(0.8USG)

AXALTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUP3324861-0.08USG
  • Mfr. Model # 3324861-0.08USG
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.51 lbs

Technical Specs

  • Finish High Gloss
  • Item Urethane Topcoat
  • Colour White
  • Coverage 882 sq. ft. @ 1 mil.
  • Dry Time 3 hr.
  • VOC Content 3.5 g/L
  • Dry Time Recoat 5 hr.
  • Application Temperature 70 Degrees F
  • Container Size 0.8 gal.
  • Application Method Air Pressured Spray Equipment
  • Standards VOC compliant

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list