Skip Content
TOP WASTE DRUM FIBERGLASS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOP WASTE DRUM FIBERGLASS RED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFTT-RD
  • Mfr. Model # FTT-RD
  • UNSPSC # 60131405
  • CATALOGUE PAGE # 1962
  • Shipping Weight 8.0 lbs

Product Details

Convert empty drums into waste recycling, general or disposal containers with a waste disposal top. Spring-loaded front door closes automatically to prevent bugs and bees from entering. Fits standard steel drum. Secures to drum top with set screws. Powder coat finish.

Technical Specs

  • For Use With Standard Steel Drum
  • Height 12"
  • Item Fiberglass Waste Drum Top
  • Length 25"
  • Trash Container Capacity 55 gal.
  • Trash Can Dia./Width 25"
  • Primary Container Color Red
  • Top Design Dome Top

Compliance and Restrictions

  • None

Alternate Search Terms