TOP UNTOUCHABLE F/2956 CONTAINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOP UNTOUCHABLE F/2956 CONTAINER

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3066BGE
  • Mfr. Model # 3066BGE
  • UNSPSC # 10111303
  • CATALOGUE PAGE # 1701
  • Shipping Weight 1.24 lbs

Product Details

Soft wastebaskets provide space efficiency and stylish hygienic waste disposal. Rolled rims add strength and are easy to clean. All plastic construction won't chip, rust or dent. Fits under standard desk.

Technical Specs

  • Item Untouchable(R) Top for 2956 Beige
  • Specific Container Material Plastic
  • Primary Container Color Beige
  • Basic Container Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list