Skip Content
TOP ROTARY OPP HEAD,FOR HDLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOP ROTARY OPP HEAD,FOR HDLS

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Y036
  • Mfr. Model # 20Y036
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Description/Special Features Replacement HDLS Top Rotary Head
  • Item Operating Head Assembly
  • For Use With HDLS LSB Switches
  • Operating Temp. 30 Degrees F - 250 Degrees F
  • Voltage Rating 600 VAC/250 VDC
  • Contact Form Not Applicable
  • Movement CW and CCW
  • Standards UL, CSA
  • Operating Force 2.50 in.-lb
  • NEMA Rating 1, 3, 4, 4X, 6, 6P
  • IP Rating Not Rated
  • Amps Not Applicable
  • Travel Pretravel 25 Degrees Max., Overtravel 110 Degrees Min., Differential Travel 10 Degrees Max.
  • Actuator Style Rotary
  • Actuator Location Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list