Skip Content
TOP REAR LEVER 90DE 21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOP REAR LEVER 90DE 21IN

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNW830-21
  • Mfr. Model # 830-21
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 754
  • Shipping Weight 4.07 lbs

Product Details

Top rear hand cutting torch has a precision CNC machined forged brass head and body. Copper nickel tubes for strength and heat dissipation. Stainless steel ball point valve for accurate gas control and positive shut-off.

Technical Specs

  • Length (In.) 21"
  • Tip Series 1-101
  • Cuts Up To 12 po
  • Features Forged Brass Head, Internal Heavy Duty Universal Gas Mixer for Use All Fuel Gases, Stainless Steel Alloy Gas Tubes for Maximum Strength and Heat Dissipation
  • For Use With Tube Mix Style Cutting Tips
  • Item Hand Cutting Torch
  • Head Brass
  • Head Angle 90 deg.
  • Series Tube Mix Style
  • Gas Service Oxygen and All Fuel Gases with Appropriate Accessories

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list