Skip Content
TOP RAIL SLEEVE, 1 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOP RAIL SLEEVE, 1 5/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVJ8
  • Mfr. Model # 4LVJ8
  • UNSPSC # 30152001
  • CATALOGUE PAGE # 2124
  • Shipping Weight 1.0 lbs

Product Details

Chain link fence. Economical approach offering versatile fencing solutions. Strong and durable. 2 weights to choose from 9 gauge (heavier), 11 gauge (lighter). Maintenance-free.

Technical Specs

  • Gauge 9 ga.
  • Finish Galvanized
  • Height 6"
  • Dia. 1-3/4"
  • Item Top Rail Sleeve
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list