Skip Content
TOP MICRO-FLEECE BLACK MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOP MICRO-FLEECE BLACK MED

STANFIELD'S LIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NVT2363-552MED
  • Mfr. Model # 2363-552MED
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Stanfield's(R) Microfleece Warm Wear. 100% Polyester microfleece. Warm layer for cold weather activity. Soft and comfortable against skin. Moisture management. Base Layer - Leggings. Black in colour. Size: Medium.

Technical Specs

  • Colour Black
  • Size Medium

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List