TOP FOR 45 GAL CDN STEEL DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOP FOR 45 GAL CDN STEEL DRUM

UNITED RECEPTACLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1855RD
  • Mfr. Model # 1855RD
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • For Use With -
  • Item Drum Top
  • Includes Thumbscrews
  • Height 11-1/2"
  • Trash Container Capacity 55 gal.
  • Trash Can Dia./Width 24-1/2"
  • Primary Container Color Red
  • Top Design Dome Top
  • Opening Closure Type Swing
  • Series Towne Series
  • Standards FM Approved When Used with 55 gal. Steel Drum
  • Container Shape Round
  • Basic Container Material Metal
  • Specific Container Material UV Stabilized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list