TOP EXHAUST DCT ADPTR 2NRX2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOP EXHAUST DCT ADPTR 2NRX2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2NRY1
  • Mfr. Model # 2NRY1
  • UNSPSC # 26131612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Product Details

Top exhaust duct adaptor. Commerical/industrial air conditioner. Duct diameter 11-13/16, length 21-15/32 inches. Length 1.78 ft. For use with 2NRX2. Includes mounting hardware.

Technical Specs

  • Item Top Exhaust Duct Adapter
  • Length 21-15/32"
  • Duct Dia. 11-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list